Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31121274
rubix:
228A8069
ean:
4007220096109
Technical specifications
Diameter
13
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32211256 MOUNTED POINT KE 25 X 45 X 6 MM ADW 60 M5V STEEL
ROEBUCK GHA21006PKM MOUNTED POINT A21 MEDIUM
DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
PFERD 31122274 MOUNTED POINT ZY W185 13X13X3MM AR 46 O5V STEEL EDGE
PFERD 31112274 MOUNTED POINT ZY W169 8X10X3MM AR 46 O5V STEEL EDGE
PFERD 31109276 MOUNTED POINT ZY W163 6X13X6MM AR 60 O5V STEEL EDGE
PFERD 31110145 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 100 J5V TOUGH
PFERD 31305270 MOUNTED POINT ZY W165 8X2X3MM AR 100 O5V STEEL EDG
PFERD 31331273 MOUNTED POINT ZY 50 X 13 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31116254 MOUNTED POINT ZY W176 10 X 13 X 3 MMADW 46 M5V STEEL
ROEBUCK MOUNTED POINT B123 MEDIUM
PFERD 31701270 MOUNTED POINT KU 3 X 6 MM AR 100 O5V STEEL EDGE
PFERD 31132256 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 60 M5V STEEL
PFERD 31406254 MOUNTED POINT WR 13 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 31127256 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 60 M5V STEEL