Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31130276 MOUNTED POINT ZY W204 20X20X6MM AR 60 O5V STEEL EDGE
PFERD 31130276 MOUNTED POINT ZY W204 20X20X6MM AR 60 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31130276
rubix:
228A8110
ean:
4007220096918
Technical specifications
Diameter
20
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31130276 MOUNTED POINT ZY W204 20X20X6MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.78
excl. VAT
/
Each
£
3.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31328613 MOUNTED POINT ZY W236 40X10X6MM AN 30 N5B INOX EDGE
PFERD 31146254 MOUNTED POINT ZY W188 13 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 31704276 MOUNTED POINT KU 5 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31104276 MOUNTED POINT ZY 4 X 8 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31127273 MOUNTED POINT ZY 16 X 32 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31311270 MOUNTED POINT ZY W182 13X3X3MM AR 100 O5V STEEL EDG
PFERD 31132276 MOUNTED POINT ZY W206 20X32X6MM AR 60 O5V STEEL EDGE
PFERD 31327254 MOUNTED POINT ZY W228 32 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 31102250 MOUNTED POINT ZY W144 3 X 6 X 6 MM ADW 100 M5V STEEL
PFERD 32109253 MOUNTED POINT SP 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31118258 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 80 M5V STEEL
PFERD 32212276 MOUNTED POINT KE 20 X 40 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31135253 MOUNTED POINT ZY 25 X 32 X 6 MM ADW 30 M5V STEEL
ROEBUCK GHW17503PKM MOUNTED POINT W175 MEDIUM
PFERD A116ADW60L6B 347133 MOUNTED POINT A11