Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31137274 MOUNTED POINT ZY W231 32X40X6MM AR 46 O5V STEEL EDGE
PFERD 31137274 MOUNTED POINT ZY W231 32X40X6MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31137274
rubix:
228A8157
ean:
4007220097748
Technical specifications
Diameter
32
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31137274 MOUNTED POINT ZY W231 32X40X6MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
32
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.60
excl. VAT
/
Each
£
5.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31103140 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 80 J5V TOUGH
ROEBUCK GHW17603PKM MOUNTED POINT W176 MEDIUM
PFERD 31130276 MOUNTED POINT ZY W204 20X20X6MM AR 60 O5V STEEL EDGE
PFERD 31103270 MOUNTED POINT ZY W144 3X6X3MM AR 100 O5V STEEL EDGE
PFERD 32107254 MOUNTED POINT SP 13 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 31407253 MOUNTED POINT WR 20 X 25 X 6 MM ADW 30 M5V STEEL
ROEBUCK GHW18506PKM MOUNTED POINT W185 MEDIUM 066064
PFERD 32902273 MOUNTED POINT TO 25 X 20 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31406274 MOUNTED POINT WR 13 X 20 X 6 MM AR 46 O5V STEEL EDGE
ROEBUCK 868099 MOUNTED POINT ZY-CYLINDRICAL P100 8 X 13 X 3 MM
PFERD 31709613 MOUNTED POINT KU 25 X 6 MM AN 30 N5B INOX EDGE
PFERD 31151273 MOUNTED POINT ZY W221 25X40X6MM AR 30 O5V STEEL EDGE
PFERD 32105340 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 80 J5V TOUGH
ROEBUCK GHA05006PKM MOUNTED POINT A5 MEDIUM
PFERD 31330408 MTD.POINT ZY 4020 6 CN 80 F10V ALU