Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31328846 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 46 J5V TOUGH
PFERD 31328846 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 46 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31328846
rubix:
228A8235
ean:
4007220898635
Technical specifications
Diameter
40
mm
Grain
other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31328846 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 46 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
40
mm
Grain
other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.96
excl. VAT
/
Each
£
4.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GHA34006PKM MOUNTED POINT A34 MEDIUM
PFERD 32107340 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 80 J5V TOUGH
PFERD 31403276 MOUNTED POINT WR 5 X 10 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31311256 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 60 M5V STEEL
PFERD 31102250 MOUNTED POINT ZY W144 3 X 6 X 6 MM ADW 100 M5V STEEL
PFERD 32203274 MOUNTED POINT KE 13 X 13 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31132253 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31325256 MOUNTED POINT ZY W226 32 X 8 X 6 MM ADW 60 M5V STEEL
PFERD 31317370 MOUNTED POINT ZY W201 20 X 6 X 3 MM AWCO 46 J5V TOUGH
PFERD 31118340 MOUNTED POINT ZY W177 10 X 20 X 6 MM AWCO 80 J5V TOUGH
PFERD 31707253 MOUNTED POINT KU 16 X 6 MM ADW 30 M5V STEEL
PFERD 47000886 POLOFLEX FINE GRINDING POINT 19 X 2.5 X 6 MM P80
PFERD 31328743 MOUNTED POINT ZY W236 40 X 10 X 6 MM ADW 30 L6B INOX
PFERD 31116278 MOUNTED POINT ZY W176 10X13X3MM AR 80 O5V STEEL EDGE
PFERD 31715278 MOUNTED POINT KU 8 X 3 MM AR 80 O5V STEEL EDGE