Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31132253 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31132253 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 30 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31132253
rubix:
228A8122
ean:
4007220097106
Technical specifications
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31132253 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 30 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.18
excl. VAT
/
Each
£
3.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31328273 MOUNTED POINT ZY W236 40X10X6MM AR 30 O5V STEEL EDGE
PFERD 31106270 MOUNTED POINT ZY W153 5X10X6MM AR 100 O5V STEEL EDGE
PFERD 31407273 MOUNTED POINT WR 20 X 25 X 6 MM AR 30 O5V STEEL EDGE
ROEBUCK 1.00CT SINGLE POINT DIAMOND DRESSER WHEEL
PFERD 31132256 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 60 M5V STEEL
PFERD 32111273 MOUNTED POINT SP 20 X 50 X 6 M AR 30 O5V STEEL EDGE
PFERD 31130256 MOUNTED POINT ZY W204 20 X 20 X 6 MM ADW 60 M5V STEEL
PFERD 32901276 MOUNTED POINT TO 20 X 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31131273 MOUNTED POINT ZY W205 20X25X6MM AR 30 O5V STEEL EDGE
PFERD 32205276 MOUNTED POINT KE 20 X 20 X 6 MM AR 60 O5V STEEL EDGE
PFERD 47000886 POLOFLEX FINE GRINDING POINT 19 X 2.5 X 6 MM P80
PFERD 32105254 MOUNTED POINT SP 8 X 16 X 6 MM ADW 46 M5V STEEL
PFERD 31146274 MOUNTED POINT ZY W188 13X40X6MM AR 46 O5V STEEL EDGE
PFERD 31193340 MOUNTED POINT ZY 1.7 X 8 X 3 MM 3 AWCO 320 J5V TOUGH
PFERD 32107338 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 60 J5V TOUGH