Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31317370 MOUNTED POINT ZY W201 20 X 6 X 3 MM AWCO 46 J5V TOUGH
PFERD 31317370 MOUNTED POINT ZY W201 20 X 6 X 3 MM AWCO 46 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31317370
rubix:
228A8202
ean:
4007220898581
Technical specifications
Diameter
20
mm
Grain
Other
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31317370 MOUNTED POINT ZY W201 20 X 6 X 3 MM AWCO 46 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
Other
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.83
excl. VAT
/
Each
£
3.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32903274 MOUNTED POINT TO 32 X 25 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31313274 MOUNTED POINT ZY 16 X 4 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31330742 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 24 L6B INOX
PFERD 31126336 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 31136336 MOUNTED POINT ZY W230 32 X 32 X 6 MM AWCO 46 J5V TOUGH
PFERD 31705278 MOUNTED POINT KU 8 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31305270 MOUNTED POINT ZY W165 8X2X3MM AR 100 O5V STEEL EDG
PFERD 32105335 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 46 J5V TOUGH
PFERD 31330612 MOUNTED POINT ZY 40 X 20 X 6 MM AN 24 N5B INOX EDGE
PFERD 32205743 MOUNTED POINT KE 20 X 20 X 6 MM ADW 30 L6B INOX
PFERD 32105274 MOUNTED POINT SP 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
PFERD 32209614 MOUNTED POINT KE 10 X 25 X 6 MM AN 46 N5B INOX EDGE
ROEBUCK GHA24006PKM MOUNTED POINT A24 MEDIUM
ROEBUCK 868123 MOUNTED POINT SP-OGIVAL CONE SHAPED P30 20 X 32 X 6 MM
PFERD 31308250 MOUNTED POINT ZY W172 10 X 2 X 3 MM ADW 100 M5V STEEL