Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD 42302137 POLICAP ABRASIVE CAP PC WRC 13 X 17MM CO-COOL P120
PFERD 42302137 POLICAP ABRASIVE CAP PC WRC 13 X 17MM CO-COOL P120
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42302137
rubix:
228A7797
ean:
4007220954119
Technical specifications
Reaming diameter
13
mm
Grain
120
Product details
Technical specifications
Product details : PFERD 42302137 POLICAP ABRASIVE CAP PC WRC 13 X 17MM CO-COOL P120
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
13
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.16
excl. VAT
/
Each
£
1.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42302055 POLICAP ABRASIVE CAP PC WRC 5 X 11MM SIC-COOL
PFERD 42302102 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 150
PFERD 42303052 POLICAP ABRASIVE CAP PC WKG 5 X 11MM A 150
PFERD 42306213 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 280
PFERD PC 07 C A 60 42302071 POLICAP ABRASIVE CAP PC WRC 7 X 13MM A 60
PFERD 42306216 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM CO-COOL P80
PFERD 42306056 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM CO-COOL P80
PFERD 42306217 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM CO-COOL P120
PFERD 42302107 POLICAP ABRASIVE CAP PC WRC 10 X 15MM CO-COOL P120
PFERD 42306163 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM A 280
PFERD PC 16 A A 60 42301161 POLICAP ABRASIVE CAP PC ZYA 16 X 26MM A 60
PFERD 42302075 POLICAP ABRASIVE CAP PC WRC 7 X 13MM SIC-COOL P150
PFERD 42303162 POLICAP ABRASIVE CAP PC WKG 16 X 26M A 150
PFERD 42306164 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM SIC-COOL P80
PFERD 42306212 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 150