Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD 42302102 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 150
PFERD 42302102 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 150
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42302102
rubix:
228A7770
ean:
4007220151006
Technical specifications
Reaming diameter
10
mm
Grain
150
Product details
Technical specifications
Product details : PFERD 42302102 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 150
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
10
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.80
excl. VAT
/
Each
£
0.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42302137 POLICAP ABRASIVE CAP PC WRC 13 X 17MM CO-COOL P120
PFERD 42306217 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM CO-COOL P120
PFERD 42306117 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM CO-COOL P120
PFERD 42302103 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 280
PFERD 42301052 POLICAP ABRASIVE CAP PC ZYA 5 X 10MM A 150
PFERD 42306215 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM SIC-COOL P150
PFERD PC 16 G A 60 42303161 POLICAP ABRASIVE CAP PC WKG 16 X 26MM A 60
PFERD 42302076 POLICAP ABRASIVE CAP PC WRC 7 X 13MM CO-COOL P80
PFERD PC 16 A A 60 42301161 POLICAP ABRASIVE CAP PC ZYA 16 X 26MM A 60
PFERD 42301133 POLICAP ABRASIVE CAP PC ZYA 13 X 17MM A 280
PFERD 42306216 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM CO-COOL P80
PFERD 42306113 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM A 280
PFERD 42302106 POLICAP ABRASIVE CAP PC WRC 10 X 15MM CO-COOL P80
PFERD 42302133 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 280
PFERD 42302132 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 150