Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
PFERD 42330054 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 150
PFERD 42330054 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 150
Sleeve Pferd Tools
References
pferd tools:
42330054
rubix:
228A7862
ean:
4007220151365
Technical specifications
Diameter
7
mm
Width
85
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 42330054 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 150
POLICAP abrasive cones with a conical shape.
Technical specifications
Attributes
Diameter
7
mm
Width
85
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.98
excl. VAT
/
Each
£
3.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42217171 SPIRABAND GSB201463 20 X 14 X 63MM Z120 PACK 100
GARRYSON SPIRABAND 19 X 25 X 80MM GRIT ALOX 50 BA1925
PFERD 42217184 SPIRABAND GSB201463 CO-COOL 20X14X63MM P80 PK 100
ROEBUCK 886358 SPIRABAND 60 X 30 MM P80
SPIRABAND 30MMX30MM P50
SANDVIK A416.2-LX31-38 6340111
SANDVIK A416.2-LX19-25 SPARE PARTS/ACCESSORIES 6340079
25X25 SPIRA BANDS A/OXIDE P80
1313225B-SVIK EASY FIX CLAMPING SL
PFERD 42330056 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 280
GARRYSON ALUMINIUM OXIDE P50 19.25MM SPIRABAND GBA1925050 SINGLE
PFERD 42330112 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 60
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G 63642528515 SINGLE
PFERD 42217179 SPIRABAND GSB362260 36 X 22 X 60MM Z60 PACK 100
ABRASIVE BELT KSB 3825 A 60