• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Files(11)
  • Milling files(321)
  • Agglomerated or vitrified abrasives(1,454)
  • Applied abrasives(3,533)
  • Brushes(540)
  • Polishing and superfinishing(482)
  • Abrasive powders(1)
  • Tribological finishing(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
SANDVIK A416.2-LX19-25 SPARE PARTS/ACCESSORIES 6340079

SANDVIK A416.2-LX19-25 SPARE PARTS/ACCESSORIES 6340079


Sleeve Sandvik Coromant

References
sandvik coromant:A416.2-LX19-25
rubix:319A4864
manufacturer :6340079
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK A416.2-LX19-25 SPARE PARTS/ACCESSORIES 6340079


Technical specifications


Attributes
No attributes to display for this product
£ 259.00 excl. VAT
/ Each
£ 310.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PFERD 42333014 POLICAP ABRASIVE CONE PCH 20 X 15 X 65 MM A 150ROEBUCK 886487 SPIRABAND 45 X 30 MM P80PFERD 42217180 SPIRABAND GSB362260 36 X 22 X 60MM Z80 PACK 1001312006B-SVIK EASY FIX CLAMPING SL393CG201652-SVIK HYDROGRIP COLLETPFERD PCH05LA60 42330052 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 60PFERD 42217192 SPIRABAND GSB362260 CO-COOL 36X22X60MM P80 PK 100SANDVIK 131-2008-B SQUARE SLEEVE WITH EASY-FIX POSITIONING 5757291ATA ATAROLL CARTRIDGE ROLL 5X25MM P120 PACK OF 10SANDVIK A416.2-LX31-38 6340111ROEBUCK 886483 SPIRABAND 22 X 20 MM P80GARRYSON SPIRABAND BELT 50GRIT BA2525-50PFERD 42217191 SPIRABAND GSB362260 CO-COOL 36X22X60MM P60 PK 100NORTON 63642528498 ABRASIVE SPIRABANDS R822 ZIRC 45X30MM P36 100PCROEBUCK 886354 SPIRABAND 15 X 30 MM P80

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories