Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
1313225B-SVIK EASY FIX CLAMPING SL
1313225B-SVIK EASY FIX CLAMPING SL
Sleeve Sandvik Coromant
References
sandvik coromant:
131-3225-B
rubix:
1025143
manufacturer :
5757313
Product details
Technical specifications
Product details : 1313225B-SVIK EASY FIX CLAMPING SL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
316.97
excl. VAT
/
Each
£
380.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD PCH05LA60 42330052 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 60
PFERD GSB 201463 CO-COOL 36 42217182 SPIRAL BANDS 36
ROEBUCK 886485 SPIRABAND 30 X 30 MM P80
ROEBUCK 886484 SPIRABAND 30 X 30 MM P50
PFERD 42206305 ABRAS. SPIRAL BANDS GSB1530 CO-COOL 60
GARRYSON ALUMINIUM OXIDE P50 19.25MM SPIRABAND GBA1925050 SINGLE
ABRASIVE BELT KSB 3825 A 60
PFERD 149331 SPIRAL BAND 30MM X 60G KSB3030A60 PK25
NORTON SPIRABAND R822 ZIRC 13 X 25MM X 50G 63642528507 SINGLE
PFERD 42330056 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 280
PFERD 42217170 SPIRABAND GSB201463 20 X 14 X 63MM Z80 PACK 100
SANDVIK EF-25-08 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426547
NORTON SPIRABAND R822 ZIRC 25 X 25MM X 50G 63642528511 SINGLE
SANDVIK EF-32-16 6426556
PFERD 42209305 SPIRAL BANDS GSB3030 CO-COOL60