PFERD 41204612 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
Polishing wheel on rod Pferd Tools
See technical informationReferences
Pferd Tools:PF ZY 0812/3 AN 120 TX
Rubix:228A8722
Manufacturer :41204612
EAN:4007220298091



Product details : PFERD 41204612 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 120 |
| Wheel diameter | 8 mm |
| Width | 12 mm |
| Rod diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
- Usually arrives within 14 working days
