PFERD 41291008 PF GRINDING POINT ZY 8 X 12 X 3 MM CN P80 PUR-W
Polishing wheel on rod Pferd Tools
See technical informationReferences
Pferd Tools:PF ZY 0812/3 CN 80 PUR-W
Rubix:228A8578
Manufacturer :41291008
EAN:4007220535004



Product details : PFERD 41291008 PF GRINDING POINT ZY 8 X 12 X 3 MM CN P80 PUR-W
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Material | solid carbide |
|---|---|
| Grain | 80 |
| Wheel diameter | 8 mm |
| Width | 12 mm |
| Rod diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- Usually arrives within 14 working days
