PFERD 41200212 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P120


Poliflex® PF ZY 0408/3 AW 120 LR Finishing Wheels

References
pferd tools:41200212
rubix:228A8685
ean:4007220144817
PFERD Poliflex® fine grinding point PF ZY 0408/3 AW 120 LR
brand logo
Technical specifications
MaterialWhite upper Corundum
Grain120
Wheel diameter4 mm
See all Specifications

Product details : PFERD 41200212 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P120


Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces

Strengths

It is particularly suitable for edge machining of steel structural elements, stainless steel (INOX), titanium, light metals and non-ferrous metals. It provides a fine grinding and matte appearance. Thanks to the stability of the binder of the grains, the grinding can be aggressive and makes it possible to obtain a fine structure of the surface.

Applications

Finishing sanding of press and forge dies. Finishing sanding of weld seams on special steel construction elements (INOX). Trimming before polishing elements in the construction of powertrains and turbines.

Technical specifications


Attributes
MaterialWhite upper Corundum
Grain120
Wheel diameter4 mm
Width8 mm
Rod diameter3 mm
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
  • Usually arrives within 14 working days