PFERD 41204540 PF GRINDING POINT ZY 8 X 12 X 3 MM AW P400
Polishing wheel on rod Pferd Tools
See technical informationReferences
Pferd Tools:PF ZY 0812/3 AW 400 GHR
Rubix:228A8623
Manufacturer :41204540
EAN:4007220533772

Product details : PFERD 41204540 PF GRINDING POINT ZY 8 X 12 X 3 MM AW P400
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 400 |
| Wheel diameter | 8 mm |
| Width | 12 mm |
| Rod diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days
