Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41207112 PF GRINDING POINT ZY 10 X 10 X 3 MM AR P120
PFERD 41207112 PF GRINDING POINT ZY 10 X 10 X 3 MM AR P120
Polishing wheel on rod Pferd Tools
References
pferd tools:
41207112
rubix:
228A8624
ean:
4007220144947
Technical specifications
Grain
120
Wheel diameter
10
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41207112 PF GRINDING POINT ZY 10 X 10 X 3 MM AR P120
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
120
Wheel diameter
10
mm
Width
10
mm
Rod diameter
3
mm
Max speed
28600
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.12
excl. VAT
/
Each
£
4.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41204608 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P80
PFERD 41240504 PF GRINDING POINT ZY 15 X 30 X 6 MM ANCN P46
PFERD 41279112 PF GRINDING POINT ZY 30 X 20 X 6 X MM AR P120
PFERD 41204240 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P400
PFERD 41320608 POLOFLEX FINE GRINDING POINT 20 X 32 X 6 MM P80
PFERD 41252212 POLOFLEX FINE GRINDING POINT 30 X 30 X 6 MM P120
PFERD 41204120 PF GRINDING POINT ZY 8 X 12 X 3 MM AR P220
PFERD 41225212 POLOFLEX FINE GRINDING POINT 12 X 12 X 6 MM P120
PFERD 41249212 POLOFLEX FINE GRINDING POINT 25 X 25 X 6 MM P120
PFERD 41200212 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P120
PFERD 41204112 PF GRINDING POINT ZY 8 X 12 X 3 MM AR P120
PFERD 41204612 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
PFERD 41291208 PF GRINDING POINT ZY 10 X 25 X 6 MM CN P80 PUR-W
PFERD 41293215 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P150 PUR-MH
PFERD 41291015 PF GRINDING POINT ZY 8 X 12 X 3 MM CN P150 PUR-W