Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41216212 POLOFLEX FINE GRINDING POINT 10 X 15 X 6 MM P120
PFERD 41216212 POLOFLEX FINE GRINDING POINT 10 X 15 X 6 MM P120
Polishing wheel on rod Pferd Tools
References
pferd tools:
41216212
rubix:
228A8698
ean:
4007220145104
Technical specifications
Grain
120
Wheel diameter
10
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41216212 POLOFLEX FINE GRINDING POINT 10 X 15 X 6 MM P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
120
Wheel diameter
10
mm
Width
15
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.12
excl. VAT
/
Each
£
4.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41293008 PF GRINDING POINT ZY 25 X 30 X 6 MM CN P80 PUR-W
PFERD 41400612 POLOFLEX FINE GRINDING POINT 6 X 3 MM P120
PFERD 41291322 PF GRINDING POINT ZY 10 X 25 X 6 MM CN P220 PUR-MH
PFERD 41719612 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41273112 PF GRINDING POINT ZY 20 X 12 X 6 MM AR P120
PFERD PFKU08/3AR120GR 41401112 PF GRINDING POINT KU 8 X 3 MM AR P120
PFERD 41293015 PF GRINDING POINT ZY 25 X 30 X 6 MM CN P150 PUR-W
PFERD 41293115 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P150 PUR-W
PFERD 41200240 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P400
PFERD 41219306 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P60
PFERD 41293108 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P80 PUR-W
PFERD 41200712 POLOFLEX FINE GRINDING POINT 6 X 10 X 3 MM P120
PFERD41030016 POLIFLEX TEXTURING ROLLER SC 100 X 100 X 19MM
PFERD 41231112 PF GRINDING POINT ZY 12 X 20 X 6 MM AR P120
PFERD 41293208 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P80 PUR-MH