Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41231112 PF GRINDING POINT ZY 12 X 20 X 6 MM AR P120
PFERD 41231112 PF GRINDING POINT ZY 12 X 20 X 6 MM AR P120
Polishing wheel on rod Pferd Tools
References
pferd tools:
41231112
rubix:
228A8642
ean:
4007220145296
Technical specifications
Grain
120
Wheel diameter
12
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41231112 PF GRINDING POINT ZY 12 X 20 X 6 MM AR P120
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
120
Wheel diameter
12
mm
Width
20
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.12
excl. VAT
/
Each
£
4.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41293215 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P150 PUR-MH
PFERD 41219612 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41210112 PF GRINDING POINT ZY 10 X 10 X 6 MM AR P120
PFERD 41400608 POLOFLEX FINE GRINDING POINT 6 X 3 MM P80
PFERD 41200240 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P400
PFERD 41204540 PF GRINDING POINT ZY 8 X 12 X 3 MM AW P400
PFERD PFKU20/6AR120GR 41443112 PF GRINDING POINT KU 20 X 6 MM AR P120
PFERD 41320612 POLOFLEX FINE GRINDING POINT 20 X 32 X 6 MM P120
PFERD 41246112 PF GRINDING POINT ZY 20 X 30 X 6 MM AR P120
PFERD 41400612 POLOFLEX FINE GRINDING POINT 6 X 3 MM P120
PFERD PFKU15/6AR120GR 41434112 PF GRINDING POINT KU 15 X 6 MM AR P120
PFERD 41231212 POLOFLEX FINE GRINDING POINT 12 X 20 X 6 MM P120
PFERD 41200712 POLOFLEX FINE GRINDING POINT 6 X 10 X 3 MM P120
PFERD 41247612 POLOFLEX FINE GRINDING POINT 20 X 32 X 6 MM P120
PFERD 41222212 POLOFLEX FINE GRINDING POINT 12 X 12 X 3 MM P120