PFERD PFKU08/3AR120GR 41401112 PF GRINDING POINT KU 8 X 3 MM AR P120
Polishing wheel on rod Pferd Tools
See technical informationReferences
Pferd Tools:PF KU 08/3 AR 120 GR
Rubix:228A8668
Manufacturer :41401112
EAN:4007220146217

Product details : PFERD PFKU08/3AR120GR 41401112 PF GRINDING POINT KU 8 X 3 MM AR P120
Fine grinding points in ball shape for fine grinding inner radii, contours and transitions.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 120 |
| Wheel diameter | 8 mm |
| Rod diameter | 3 mm |
| Max speed | 35800 rpm |
Show UNSPSC/ECL@SS
£ 4.68 excl. VAT
/ Each
£ 5.62 incl. VAT
- Usually arrives within 14 working days
