PFERD 41225212 POLOFLEX FINE GRINDING POINT 12 X 12 X 6 MM P120
Polishing wheel on rod Pferd Tools
See technical informationReferences
Pferd Tools:PF ZY 1212/6 AW 120 LR
Rubix:228A8704
Manufacturer :41225212
EAN:4007220145258

Product details : PFERD 41225212 POLOFLEX FINE GRINDING POINT 12 X 12 X 6 MM P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 120 |
| Wheel diameter | 12 mm |
| Width | 12 mm |
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days
