Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41243112 PF GRINDING POINT ZY 20 X 20 X 6 X MM AR P120
PFERD 41243112 PF GRINDING POINT ZY 20 X 20 X 6 X MM AR P120
Polishing wheel on rod Pferd Tools
References
pferd tools:
41243112
rubix:
228A8651
ean:
4007220145562
Technical specifications
Grain
120
Wheel diameter
20
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41243112 PF GRINDING POINT ZY 20 X 20 X 6 X MM AR P120
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
120
Wheel diameter
20
mm
Width
20
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.68
excl. VAT
/
Each
£
5.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41434212 POLOFLEX FINE GRINDING POINT 15 X 6 MM P120
PFERD 41249112 PF GRINDING POINT ZY 25 X 25 X 6 MM AR P120
PFERD 41401212 POLOFLEX FINE GRINDING POINT 8 X 3 MM P120
PFERD 41273112 PF GRINDING POINT ZY 20 X 12 X 6 MM AR P120
PFERD 41219212 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41249212 POLOFLEX FINE GRINDING POINT 25 X 25 X 6 MM P120
PFERD PFKU25/6AR120GR 41449112 PF GRINDING POINT KU 25 X 6 MM AR P120
PFERD 41200612 POLOFLEX FINE GRINDING POINT 6 X 10 X 3 MM P120
PFERD 41247612 POLOFLEX FINE GRINDING POINT 20 X 32 X 6 MM P120
PFERD 41738608 POLOFLEX FINE GRINDING POINT 16 X 45 X 6 MM P80
PFERD 41207112 PF GRINDING POINT ZY 10 X 10 X 3 MM AR P120
PFERD 41282112 PF GRINDING POINT ZY 40 X 25 X 8 MM AR P120
PFERD 41719608 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P80
PFERD 41231120 PF GRINDING POINT ZY 12 X 20 X 6 MM AR P220
PFERD 41204112 PF GRINDING POINT ZY 8 X 12 X 3 MM AR P120