PFERD 41204112 PF GRINDING POINT ZY 8 X 12 X 3 MM AR P120


Finishing wheels on Poliflex® shaft PF ZY 0812/3 AR 120 GR

References
pferd tools:41204112
rubix:228A8621
ean:4007220144886
PFERD Poliflex® fine grinding point PF ZY 0812/3 AR 120 GR
brand logo
Technical specifications
MaterialPink upper Corundum
Grain120
Wheel diameter8 mm
See all Specifications

Product details : PFERD 41204112 PF GRINDING POINT ZY 8 X 12 X 3 MM AR P120


Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces

Strengths

It is particularly suitable for edge machining of steel structural elements, stainless steel (INOX), titanium, light metals and non-ferrous metals. It provides a fine grinding and matte appearance. Thanks to the stability of the binder of the grains, the grinding can be aggressive and makes it possible to obtain a fine structure of the surface.

Applications

Finishing sanding of press and forge dies. Finishing sanding of weld seams on special steel construction elements (INOX). Trimming before polishing elements in the construction of powertrains and turbines.

Technical specifications


Attributes
MaterialPink upper Corundum
Grain120
Wheel diameter8 mm
Width12 mm
Rod diameter3 mm
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
  • Usually arrives within 14 working days