Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41243312 POLOFLEX FINE GRINDING POINT 20 X 20 X 6 MM P120
PFERD 41243312 POLOFLEX FINE GRINDING POINT 20 X 20 X 6 MM P120
Polishing wheel on rod Pferd Tools
References
pferd tools:
41243312
rubix:
228A8711
ean:
4007220145616
Technical specifications
Grain
120
Wheel diameter
20
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41243312 POLOFLEX FINE GRINDING POINT 20 X 20 X 6 MM P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
120
Wheel diameter
20
mm
Width
20
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.68
excl. VAT
/
Each
£
5.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41719612 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41293215 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P150 PUR-MH
PFERD 41210212 POLOFLEX FINE GRINDING POINT 10 X 10 X 6 MM P120
PFERD 41293108 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P80 PUR-W
PFERD 41246504 PF GRINDING POINT ZY 20 X 30 X 6 X MM ANCN P46
PFERD 41293008 PF GRINDING POINT ZY 25 X 30 X 6 MM CN P80 PUR-W
PFERD 41213120 PF GRINDING POINT ZY 10 X 15 X 3 MM AR P220
PFERD 41291508 PF GRINDING POINT ZY 15 X 30 X 6 MM CN P80 PUR-MH
PFERD 41310612 POLOFLEX FINE GRINDING POINT 10 X 20 X 3 MM P120
PFERD 41249212 POLOFLEX FINE GRINDING POINT 25 X 25 X 6 MM P120
PFERD 41204212 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
PFERD 41291008 PF GRINDING POINT ZY 8 X 12 X 3 MM CN P80 PUR-W
PFERD PFKU15/6AR120GR 41434112 PF GRINDING POINT KU 15 X 6 MM AR P120
PFERD 41240504 PF GRINDING POINT ZY 15 X 30 X 6 MM ANCN P46
PFERD 41401212 POLOFLEX FINE GRINDING POINT 8 X 3 MM P120