Finishing wheels on Poliflex® shaft PF ZY 0812/3 AW 120 LR
Material | White upper aluminium oxide |
---|---|
Grain | 120 |
Wheel diameter | 8 mm |
Material | White upper aluminium oxide |
---|---|
Grain | 120 |
Wheel diameter | 8 mm |
Width | 12 mm |
Rod diameter | 3 mm |
Usually arrives within 14 working days