Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41246108 PF GRINDING POINT ZY 20 X 30 X 6 X MM AR P80
PFERD 41246108 PF GRINDING POINT ZY 20 X 30 X 6 X MM AR P80
Polishing wheel on rod Pferd Tools
References
pferd tools:
41246108
rubix:
228A8653
ean:
4007220534113
Technical specifications
Grain
80
Wheel diameter
20
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41246108 PF GRINDING POINT ZY 20 X 30 X 6 X MM AR P80
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
80
Wheel diameter
20
mm
Width
30
mm
Rod diameter
6
mm
Max speed
14300
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.09
excl. VAT
/
Each
£
6.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41234112 PF GRINDING POINT ZY 15 X 15 X 6 MM AR P120
PFERD 41240112 PF GRINDING POINT ZY 15 X 30 X 6 MM AR P120
PFERD 41240212 POLOFLEX FINE GRINDING POINT 15 X 30 X 6 MM P120
PFERD 41291322 PF GRINDING POINT ZY 10 X 25 X 6 MM CN P220 PUR-MH
PFERD 41219608 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P80
PFERD 41240508 PF GRINDING POINT ZY 15 X 30 X 6 MM ANCN P80
PFERD 41234212 POLOFLEX FINE GRINDING POINT 15 X 15 X 6 MM P120
PFERD 41279112 PF GRINDING POINT ZY 30 X 20 X 6 X MM AR P120
PFERD 41252112 PF GRINDING POINT ZY 30 X 30 X 6 MM AR P120
PFERD 41291508 PF GRINDING POINT ZY 15 X 30 X 6 MM CN P80 PUR-MH
PFERD PFKU20/6AR120GR 41443112 PF GRINDING POINT KU 20 X 6 MM AR P120
PFERD 41293115 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P150 PUR-W
PFERD 41200712 POLOFLEX FINE GRINDING POINT 6 X 10 X 3 MM P120
PFERD 41738608 POLOFLEX FINE GRINDING POINT 16 X 45 X 6 MM P80
PFERD 41310608 POLOFLEX FINE GRINDING POINT 10 X 20 X 3 MM P80