• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Lubricants(901)
  • Paints and Fittings(468)
  • Brushes(281)
  • Cleaning(12)
  • Miscellaneous maintenance(255)
  • Electrics, electronics and lighting(3,160)
See Maintenance & Repairs
  • Brushes(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679053

PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679053


Steel brush Pferd Tools

References
pferd tools:43679053
rubix:2587370
ean:4007220660553
PFERD Tube brush IBU 1680/M6 INOX 0,20
brand logo
Technical specifications
Length120 mm

Product details
Technical specifications

Product details : PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679053


Technical specifications


Attributes
Length120 mm
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

STAHLWILLE 77250000 FILE BRUSHPFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679021PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679094PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679113PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679043OSBORN 0003133573 SPARK PLUG BRUSH WOODEN BODY BRASS WIRE 3-ROWSPFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679033PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679143PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679104PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679112PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679082PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679034GISS 0001152334 4-ROW STAINLESS STEEL WIRE BRUSH 103.741PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679044PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679001

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories