Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679123
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679123
Steel brush Pferd Tools
References
pferd tools:
43679123
rubix:
2587377
ean:
4007220749470
Technical specifications
Length
170
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679123
Technical specifications
Attributes
Length
170
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.39
excl. VAT
/
Each
£
12.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 4RE WIREBRUSH SSTEEL 151334-0001
PFERD INTERIOR BRUSHES WITH THREAD 40MM 1/2-BSW 43679133
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679121
OSBORN 158524-0001 4 ROW SCRATCH BRUSH BRASS
OSBORN 3301462562 BRAKE SHOE BRUSH PLASTIC BODY BRASS WIRE 2-ROWS
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679142
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679023
BAHCO 782-U UTILITY WIRE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679051
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679041
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679141
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679004
OSBORN 0003165584 FINE SCRATCH BRUSH WOODEN BODY BRASS WIRE 4-ROWS
PRODEC PSAT003 OVERGRIP WIRE SCRUB BRUSH
PFERD SWG-3/8 INTERIOR BRUSHES WITH THREAD 3/8-BSW 43690209