Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679074
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679074
Steel brush Pferd Tools
References
pferd tools:
43679074
rubix:
2587402
ean:
4007220660652
Technical specifications
Length
120
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679074
Technical specifications
Attributes
Length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.52
excl. VAT
/
Each
£
15.02
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679013
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679061
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679084
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679004
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679122
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679002
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679034
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679083
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679012
PFERD SWG-M6 INTERIOR BRUSHES WITH THREAD M6 43690208
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679142
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679072
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679022
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679143
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679033