Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679002
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679002
Steel brush Pferd Tools
References
pferd tools:
43679002
rubix:
2587380
ean:
4007220659557
Technical specifications
Length
120
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679002
Technical specifications
Attributes
Length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.33
excl. VAT
/
Each
£
10.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD SWG-M6 INTERIOR BRUSHES WITH THREAD M6 43690208
GEDORE 644 WIRE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679113
HILLBRUSH WS6SBRES RESIN-SET DRS SS 279MM WIRE SCRATCH BLUE
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679063
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679074
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679091
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679111
OSBORN 0003165584 FINE SCRATCH BRUSH WOODEN BODY BRASS WIRE 4-ROWS
BRITOOL EXPERT STEEL BRUSH E200306
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679071
PRODEC PSAT004 14IN WIRE BRUSH WITH SCRAPER
PRODEC HDWB4 11IN 4 ROW WIRE BRUSH
HILLBRUSH WS6SWRES RESIN-SET DRS SS 279MM WIRE SCRATCH WHITE
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679024