SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 2.2X6.5 PH1
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB2,2X6,5PHEFA4
Rubix:269A2175
Manufacturer :7983422 65
EAN:4043377171092


Technical specifications
| Length | 6.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 2.2X6.5 PH1
Cross recessed raised countersunk tapping screws A4 2,2X6,5 PH1 DIN 7983
Technical specifications
Attributes
| Length | 6.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
| Metrical diameter | M2 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4 |
| Threading diameter | 2.2 mm |
| Imprint size | ph1 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ 1,000 pieces
£ 9.12 incl. VAT
- Usually arrives within 14 working days
Length
6.5 mm