SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 8X70 PH4 096548 70
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH8X70EFA4-70
Rubix:268A7233
Manufacturer :096548 70
EAN:4043377344854


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 8X70 PH4 096548 70
Cross recessed countersunk head screws A4-70 8X70 PH4 DIN 965
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M8 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-70 |
| Threading diameter | 8 mm |
| Imprint size | ph4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 46.64 excl. VAT
/ 200 pieces
£ 55.97 incl. VAT
- Usually arrives within 14 working days
Length
70 mm