SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 3.5X38 PH2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB3,5X38PHEFA2
Rubix:269A2238
Manufacturer :7983235 38
EAN:4043377169372


Technical specifications
| Length | 38 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 3.5X38 PH2
Cross recessed raised countersunk tapping screws A2 3,5X38 PH2 DIN 7983
Technical specifications
Attributes
| Length | 38 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
| Metrical diameter | M3 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2 |
| Threading diameter | 3.5 mm |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.10 excl. VAT
/ 1,000 pieces
£ 15.72 incl. VAT
- Usually arrives within 14 working days
Length
38 mm