SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 14X130 0963214 130
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF14X130EFA2-70
Rubix:268A6567
Manufacturer :0963214 130
EAN:4043377108852


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 14X130 0963214 130
Slotted countersunk head screws A2-70 14X130 DIN 963
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M14 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 14 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 63.79 excl. VAT
/ 25 pieces
£ 76.54 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Metrical diameter
M14