SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 3.5X50 PZ2

PH cross-head countersunk tapping screws

See technical information

References

Spartex:VTTFB3,5X50PZEFA2
Rubix:269A2248
Manufacturer :79832035 50
EAN:4043377323156
brand logo
brand logo

Technical specifications

Length50 mm
Material/finishingStainless Steel A2
StandardDIN 7983
See all Specifications

Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 3.5X50 PZ2


Cross recessed raised countersunk tapping screws A2 3,5X50 pz2 DIN 7983
brand logo

Technical specifications


Attributes
Length50 mm
Material/finishingStainless Steel A2
StandardDIN 7983
Metrical diameterM3
Type of imprintpozidriv (pz)
Quality GradeA2
Threading diameter3.5 mm
Imprint sizepz2
Type of threadingsheet metal
Thread surfacetotal
£ 8.75 excl. VAT
/ 500 pieces
£ 10.50 incl. VAT
  • Usually arrives within 14 working days

Length

50 mm

Material/finishing

Metrical diameter

Type of imprint