SPARTEX FHC3X12EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 3X12 SW2
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC3X12EFA4-50ISO
Rubix:264A7680
Manufacturer :1064243 12
EAN:4043377182968


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX FHC3X12EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 3X12 SW2
Hexagon socket countersunk head screws with fullthread A4-50 3X12 sw2
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m3 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.30 excl. VAT
/ 1,000 pieces
£ 25.56 incl. VAT
- In stock: Next day delivery
Threading diameter
3 mm
Length
12 mm
Material/finishing
Metrical diameter
m3