SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 3.5X6.5 PZ2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB3,5X6,5PZEFA4
Rubix:269A2253
Manufacturer :79834035 65
EAN:4043377170361


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 6.5 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 3.5X6.5 PZ2
Cross recessed raised countersunk tapping screws A4 3,5X6,5 pz2 DIN 7983
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 6.5 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7983 |
| Metrical diameter | m3 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a4 |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ 1,000 pieces
£ 11.40 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
6.5 mm