SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 10X20 0963210 20
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF10X20EFA2-70
Rubix:268A6499
Manufacturer :0963210 20
EAN:4043377108500


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 10X20 0963210 20
Slotted countersunk head screws A2-70 10X20 DIN 963
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M10 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.16 excl. VAT
/ 100 pieces
£ 15.79 incl. VAT
- In stock: Next day delivery
Length
20 mm
Material/finishing
Metrical diameter
M10