SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 4.2X22 PZ2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB4,2X22PZEFA4
Rubix:269A2337
Manufacturer :79834042 22
EAN:4043377170521


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 4.2X22 PZ2
Cross recessed raised countersunk tapping screws A4 4,2X22 pz2 DIN 7983
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4 |
| Threading diameter | 4.2 mm |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 1,000 pieces
£ 24.48 incl. VAT
- Usually arrives within 14 working days
Length
22 mm