SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 8X30 PZ4
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ8X30EFA2-70
Rubix:269A0673
Manufacturer :0966208 30
EAN:4043377121141


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 8X30 PZ4
Cross recessed raised countersunk head screws A2-70 8X30 pz4 DIN 966
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 966 |
| Metrical diameter | m8 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-70 |
| Imprint size | pz4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.60 excl. VAT
/ 200 pieces
£ 21.12 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
30 mm