SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 6.3X13 PZ3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB6,3X13PZEFA4
Rubix:269A2529
Manufacturer :79834063 13
EAN:4043377170910


Technical specifications
| Length | 13 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 6.3X13 PZ3
Cross recessed raised countersunk tapping screws A4 6,3X13 pz3 DIN 7983
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
| Metrical diameter | M6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4 |
| Threading diameter | 6.3 mm |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.50 excl. VAT
/ 500 pieces
£ 23.40 incl. VAT
- Usually arrives within 14 working days
Length
13 mm