SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 4.5X25 PZ2

PZ countersunk head screws with full thread

See technical information

References

Spartex:VTFPZ4,5X25EFA2-50
Rubix:269A0705
Manufacturer :7995245 25
EAN:4043377184047
brand logo

Technical specifications

Length25 mm
Material/finishingStainless Steel A2
StandardDIN 7995
See all Specifications

Product details : SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 4.5X25 PZ2


Cross recessed raised countersunk head wood screws A2-50 4,5X25 pz2 DIN 7995

Technical specifications


Attributes
Length25 mm
Material/finishingStainless Steel A2
StandardDIN 7995
Metrical diameterM4
Type of imprintpozidriv (pz)
Quality GradeA2-50
Threading diameter4.5 mm
Imprint sizepz2
Type of threadingwood
Thread surfacepartial
£ 7.00 excl. VAT
/ 200 pieces
£ 8.40 incl. VAT
  • Usually arrives within 14 working days

Length

25 mm

Metrical diameter