SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 6.3X19 PZ3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB6,3X19PZEFA4
Rubix:269A2537
Manufacturer :79834063 19
EAN:4043377170934


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 6.3X19 PZ3
Cross recessed raised countersunk tapping screws A4 6,3X19 pz3 DIN 7983
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7983 |
| Metrical diameter | m6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a4 |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.65 excl. VAT
/ 500 pieces
£ 27.18 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm