SPARTEX VMTFF4X18EFA4-50-SLOTT COUNTSUNK HD SCREW A4-50 4X18
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF4X18EFA4-50
Rubix:264A9343
Manufacturer :096344 18
EAN:4043377112477


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
Product details : SPARTEX VMTFF4X18EFA4-50-SLOTT COUNTSUNK HD SCREW A4-50 4X18
Slotted countersunk head screws A4-50 4X18 DIN 963
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
| Metrical diameter | M4 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ 500 pieces
£ 20.40 incl. VAT
- In stock: Next day delivery
Length
18 mm
Material/finishing
Metrical diameter
M4