SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 1.6X16 PH0 0965416 16
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH1,6X16EFA4-50
Rubix:268A7017
Manufacturer :0965416 16
EAN:4043377286604


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 1.6X16 PH0 0965416 16
Cross recessed countersunk head screws A4-50 1,6X16 PH0 DIN 965
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M1.6 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-50 |
| Threading diameter | 1.6 mm |
| Imprint size | ph0 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 59.00 excl. VAT
/ 1,000 pieces
£ 70.80 incl. VAT
- Usually arrives within 14 working days
Length
16 mm