Phillips countersunk head screws PH
Threading diameter | 1.6 mm |
---|---|
Length | 2 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 1.6 mm |
---|---|
Length | 2 mm |
Material/finishing | stainless steel a2 |
Standard | din 965 |
Thread surface | total |
Shape of head | milled |
Class | 50 |
Type of imprint | philips |
Imprint size | ph0 |
Type of threading | metric |
Usually arrives within 14 working days