SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-CU 4.5X45 PZ2


PZ countersunk head screws with full thread

References
spartex:VTFPZ4,5X45EFA2-Cu
rubix:269A0711
manufacturer :7995245 45K
ean:4043377184108
brand logo
brand logo
brand logo
Technical specifications
Threading diameter4.5 mm
Length45 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-CU 4.5X45 PZ2


Cross recessed raised countersunk head wood screws A2-Cu 4,5X45 pz2 DIN 7995
brand logo

Technical specifications


Attributes
Threading diameter4.5 mm
Length45 mm
Material/finishingstainless steel a2
Standarddin 7995
Thread surfacepartial
Shape of headmilled rounded
Class50
Type of imprintpozi
Imprint sizepz2
Type of threadingwood
Show UNSPSC/ECL@SS
£ 26.26 excl. VAT
/ 200 pieces
£ 31.51 incl. VAT
  • Usually arrives within 14 working days