SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 10X35 PH4 0965210 35
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH10X35EFA2-70
Rubix:268A7044
Manufacturer :0965210 35
EAN:4043377116895


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 10X35 PH4 0965210 35
Cross recessed countersunk head screws A2-70 10X35 PH4 DIN 965
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M10 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-70 |
| Threading diameter | 10 mm |
| Imprint size | ph4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ 100 pieces
£ 19.50 incl. VAT
- Usually arrives within 14 working days
Length
35 mm