References
Spartex:VMTCF6X75EFA2-70
Rubix:268A6263
Manufacturer :008426 75
EAN:4043377280534


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 75 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-70 6X75 008426 75
Slotted cheese head screws A2-70 6X75 DIN 84
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 75 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m6 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 26.70 excl. VAT
/ 200 pieces
£ 32.04 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
75 mm
Material/finishing
Standard
Metrical diameter
m6