SPARTEX VMTFPH2.5X16EFA2-50- CNTSNK SCREW A2-50 2.5X16 PH1
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH2,5X16EFA2-50
Rubix:264A9400
Manufacturer :0965225 16
EAN:4043377117144


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTFPH2.5X16EFA2-50- CNTSNK SCREW A2-50 2.5X16 PH1
Cross recessed countersunk head screws A2-50 2,5X16 PH1 DIN 965
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m2.5 |
| Type of imprint | phillips (ph) |
| Quality Grade | a2-50 |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ 1,000 pieces
£ 14.64 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
16 mm