SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-50 4X30 PZ2
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ4X30EFA2-50
Rubix:269A0535
Manufacturer :0966204 30
EAN:4043377120854


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-50 4X30 PZ2
Cross recessed raised countersunk head screws A2-50 4X30 pz2 DIN 966
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.65 excl. VAT
/ 500 pieces
£ 11.58 incl. VAT
- Usually arrives within 14 working days
Length
30 mm